Shop All Tape Measures
Us Tape
Oil Gauge Line Wiper
Mfr # 58877
Zoro # G5929353
original price:
$25.64
18% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measure
- Blade Width 1/2 in
- Measurement Type SAE
- Belt Clip No
- Case Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58877
- Zoro # G5929353
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Overall Length | 3 in |
Overall Height | 5 in |
Overall Width | 2 in |
Details
Tape Measure Product Grouping | Oil Gauging Tape Measure |
Item | Oil Gauge Line Wiper |
Measurement Type | SAE |
Belt Clip | No |
Case Color | Silver |
Features | Adjustable, Water-Resistant |
Standout | Not Rated |
Color | Silver |
Material | Aluminum |
Weight | 0.16 lb |
Accessory Type | Oil Gauge Line Wiper |
Compatible with Product Type | Tape Measure |
Description
Oil Gauge Line Wiper, Accessory Type Oil Gauge Line Wiper, Compatible with Manufacturer Model Number Not Applicable, Compatible with Product Type Tape Measure, Overall Length 3 in, Material Aluminum, Overall Height 5 in, Weight 0.16 lb, Color Silver, Includes Not Applicable, Features Adjustable, Water-Resistant, Measuring Distance - Maximum Not Applicable, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- CRESCENT NICHOLSON 4" Square Double Cut Bastard File (12790)
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58813)
- BMI BMI Window Tape Measure with Level (1933)
- Us Tape Measuring and Layout Tools