Shop All Tape Measures
Us Tape
75 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58924
Zoro # G5926142
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Blade Material Steel
- Graduation Type in /ft
- Case Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58924
- Zoro # G5926142
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 75 ft |
Blade Width | 1/2 in |
Overall Length | 4 1/2 in |
Blade Length - SAE | 75 ft |
Overall Width | 4 1/2 in |
Description
Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 75 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- DEWALT 1-3/8" Carbide Blade (DWA4250)
- HYDE Oval Hardwood Roller, 1-1/4" L (30160)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- CENTURY DRILL & TOOL Century Drill & Tool 72816 Tape Measure High Visibility; 12 ft. x 0.5 in. (72816)
- Us Tape Tape Measures