Shop All Tape Measures
Us Tape
75 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58824
Zoro # G5912477
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Case Type Open
- Blade Material Steel
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58824
- Zoro # G5912477
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 75 ft |
Overall Length | 11 1/2 in |
Blade Length - SAE | 75 ft |
Overall Width | 5 in |
Description
When you need to measure large amounts of liquid, the US Tape 75 ft Oil Gauging Tape Measure is a must-have. The tape measures up to 75 ft in length and 1/2 in. in width. The black markings on the chrome blade make it easy for you to read measurements from any angle. With 8ths graduations, this SAE tape measure is ideal for oil gauging applications. It has an open case design with a grounding strap and metal construction that helps protect against corrosion. You will want to have the US Tape 75 ft Oil Gauging Tape Measure on hand for your next project involving liquids or large storage tanks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC8)
- KLEIN TOOLS SAE L-Shape Hex Key, 7/64" Tip Size (LL7)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX050DIA101F)
- PORTER-CABLE 6.5 Amp 3/8-in. Variable Speed Drill (PC600D)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- US TAPE Oil Gauge Line Wiper (58877)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- Us Tape Tape Measures