Shop All Tape Measures
Us Tape
72 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50010
Zoro # G9642974
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Graduations 16ths
- Blade Color White
- Case Type No Case
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 50010
- Zoro # G9642974
- UPC # 727659500100
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 72 in |
Overall Width | 1/2 in |
Length - SAE | 6 ft |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Graduations | 16ths |
Item | Adhesive Backed Tape Measure |
Blade Color | White |
Case Type | No Case |
Features | Trimmable, Decimal-Read |
Case Color | White |
Blade Material | Steel |
Measurement Type | SAE |
Graduation Type | ft |
Color | White |
Material | Steel |
Adhesive Type | Permanent Adhesive |
Numeric Format | Decimal |
Graduation Units | Feet |
System of Measurement | SAE |
Graduation Marks | 1/16 in |
Reading Direction | Right to Left |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Right to Left, Overall Width 1/2 in, Length - SAE 6 ft, Graduation Units Feet, Graduation Marks 1/16 in, Material Steel, Color White, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Yllw Braided Nylon Masons Line, 1000 ft. (BC345)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- WESTWARD 1 in Drive, 77mm 12 pt Metric Socket, 12 Points (45J256)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56908)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- Us Tape Measuring and Layout Tools