Shop All Tape Measures
Us Tape
50 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58920
Zoro # G5933599
original price:
$122.64
17% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Belt Clip No
- Measurement Type SAE
- Rewind Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Tape
- MFR # 58920
- Zoro # G5933599
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 50 ft |
Overall Width | 4 1/2 in |
Blade Length - SAE | 50 ft |
Overall Length | 4 1/2 in |
Description
Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 50 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Paddle Handle Lock Cylinder & Key, 003-CH509CYLNDR (003-CH509CYLNDR)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- KD TOOLS Quick Release 24 Tooth Ratchet 3/4" (81402)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- CRESCENT LUFKIN TAPE MESURE NITE EYE 25' (L1025CB)
- Us Tape Measuring and Layout Tools