Shop All Tape Measures
Us Tape
50 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58820
Zoro # G5942997
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Blade Material Steel
- Belt Clip No
- Rewind Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58820
- Zoro # G5942997
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 50 ft |
Blade Length - SAE | 50 ft |
Overall Length | 11 1/2 in |
Overall Width | 5 in |
Description
You can rely on the US Tape 50 ft Oil Gauging Tape Measure to get the job done. The tape measure is made of steel and plastic, with a grounding strap for added safety. The blade has 8ths graduations, making it easy to read measurements. With its chrome blade and black markings, this tape measure offers a sleek look that will be aesthetically pleasing in your workspace. It also has a manual rewind system and is easy to use. The US Tape 1/2" Blade SAE Oil Gauging Tape Measure is an essential tool you should add to your collection today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-26MM)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade (59625)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58811)
- Us Tape Measuring and Layout Tools