Shop All Tape Measures
Us Tape
48 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50019
Zoro # G9643044
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Graduations 16ths
- Case Type No Case
- Blade Length 48 in
- Graduation Type ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 50019
- Zoro # G9643044
- UPC # 727659500193
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 48 in |
Blade Width | 1/2 in |
Overall Width | 1/2 in |
Length - SAE | 4 ft |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Graduations | 16ths |
Case Type | No Case |
Graduation Type | ft |
Features | Trimmable, Decimal-Read |
Item | Adhesive Backed Tape Measure |
Measurement Type | SAE |
Case Color | White |
Blade Material | Steel |
Blade Color | White |
Color | White |
Material | Steel |
Graduation Marks | 1/16 in |
Graduation Units | Feet |
Numeric Format | Decimal |
Reading Direction | Left to Right |
System of Measurement | SAE |
Orientation | Horizontal |
Adhesive Type | Permanent Adhesive |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 1/2 in, Length - SAE 4 ft, Graduation Units Feet, Graduation Marks 1/16 in, Material Steel, Color White, Orientation Horizontal, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301193)
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- HHIP 3/8-24 Arbor Screw For 3/4" Shell End Mill Holder (3900-0764)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade (59625)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50020)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- KOMELON 16 ft Tape Measure, 1 in Blade (SS116)
- Us Tape Tape Measures