Shop All Tape Measures
Us Tape
33 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58916
Zoro # G5908030
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Blade Color Gray
- Features Corrosion-Resistant
- Rewind Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58916
- Zoro # G5908030
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 33 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 33 ft |
Overall Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Description
Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 33 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN750-40-B10-M Control Lever Steel (10MA90/M)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- FISKARS TIN SNIPS 13"" (710400-1001)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- VULCAN Tape Measure Rbbr Shl 1Inx25Ft (C21-7.5X25)
- Us Tape Tape Measures