Shop All Tape Measures
Us Tape
300 in Adhesive Tape Measure, 3/8 in Blade
Mfr # 58502
Zoro # G9643078
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Graduation Type ft
- Blade Material Steel
- Blade Color Yellow
- Case Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58502
- Zoro # G9643078
- UPC # 727659585022
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 3/8 in |
Blade Length | 300 in |
Overall Width | 3/8 in |
Length - SAE | 25 ft |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Graduation Type | ft |
Blade Material | Steel |
Blade Color | Yellow |
Case Color | Yellow |
Measurement Type | SAE |
Case Type | No Case |
Features | Trimmable, Decimal-Read |
Item | Adhesive Backed Tape Measure |
Material | Steel |
Color | Yellow |
Orientation | Horizontal |
Graduation Units | Inches |
Reading Direction | Left to Right |
Graduation Marks | 1/16 in |
System of Measurement | SAE |
Adhesive Type | Permanent Adhesive |
Numeric Format | Decimal |
Description
This US TAPE Adhesive Backed Tape Measure is the perfect tool for keeping your measurements precise. The tape measure reads right to left, making it easier to read. This 300 in. SAE tape measure has a 3/8 in. blade width and a ft graduation type. It has an adhesive backing that sticks securely to smooth surfaces, allowing you to measure without pinching or bending the tape at all angles. Made of steel, this yellow blade is both rust and corrosion resistant. When you need a reliable tool for taking measurements on the go, this US TAPE Adhesive Backed Tape Measure will prove invaluable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 7" (16277)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- US TAPE 26 ft Tape Measures, 1 in Blade (57243)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58820)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56939)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- KESON 100 ft Tape Measure, 3/8 in Blade (SNR18100)
- Us Tape Measuring and Layout Tools