Shop All Tape Measures
Us Tape
300 in Adhesive Tape Measure, 3/8 in Blade
Mfr # 58500
Zoro # G9643026
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Features Trimmable, Decimal-Read
- Case Type No Case
- Blade Color Yellow
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58500
- Zoro # G9643026
- UPC # 727659585008
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 300 in |
Blade Width | 3/8 in |
Overall Width | 3 in |
Length - SAE | 25 ft |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Features | Trimmable, Decimal-Read |
Case Type | No Case |
Item | Adhesive Backed Tape Measure |
Blade Color | Yellow |
Blade Material | Steel |
Graduation Type | ft |
Measurement Type | SAE |
Case Color | Yellow |
Color | Yellow |
Material | Steel |
Graduation Marks | 1/16 in |
Orientation | Horizontal |
Graduation Units | Inches |
Adhesive Type | Permanent Adhesive |
System of Measurement | SAE |
Reading Direction | Left to Right |
Numeric Format | Decimal |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 3/8 in, Length - SAE 25 ft, Graduation Units Inches, Graduation Marks 1/16 in, Material Steel, Color Yellow, Orientation Horizontal, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Trowel, 11"x4-1/2 (PL454PF)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56908)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50020)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- CRESCENT 1/2" x 8' Shockforce Nite Eye™ Tape Measure Keychain (L1108B)
- Us Tape Measuring and Layout Tools