Shop All Tape Measures
Us Tape
25 ft Tape Measures, 1 in Blade
Mfr # 57213
Zoro # G5086767
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16 in Thereafter, 1/32 in First 6 in
- Rewind Type Automatic
- Case Type Closed
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 57213
- Zoro # G5086767
- UPC # 727659572138
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Standout Length | 7 ft |
Description
Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 7 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 2-Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- IRWIN Extractors (53201)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56909)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- US TAPE Oil Gauge Line Wiper (58877)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- Us Tape Measuring and Layout Tools