Shop All Tape Measures
Us Tape
25 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58846
Zoro # G5943137
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations Bottom Side MM, Top Side in Ft/In to 8ths
- Blade Color Gray
- Measurement Type SAE/Metric
- Case Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Tape
- MFR # 58846
- Zoro # G5943137
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Overall Width | 5 in |
Blade Length - Metric | 7.5 m |
Overall Length | 11 1/2 in |
Description
You will be able to easily measure liquids in large storage tanks and other containers with this US Tape 25 ft Oil Gauging Tape Measure. With a case made of steel and plastic, the tape measure comes with a grounding strap for safety. The graduations on the front are 8ths, while those on the back are mm. It has an overall length of 25 ft and 1/2 in. blade width. The tape is designed for SAE/metric measurements, with graduations in inches/feet/millimeters/centimeters respectively. When you need to take measurements around large oil storage tanks or other containers, equip yourself with this US Tape 25 ft Oil Gauging Tape Measure today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- INSIZE Roller Bearing V-Block Set, Steel (6888-3)
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58856)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- Us Tape Tape Measures