Shop All Tape Measures
Us Tape
25 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58814
Zoro # G5942531
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Blade Material Steel
- Case Material Steel and Plastic with Grounding Strap
- Belt Clip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58814
- Zoro # G5942531
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 25 ft |
Overall Length | 11 1/2 in |
Overall Width | 5 in |
Description
This US Tape 25 ft Oil Gauging Tape Measure is the perfect tool for measuring liquids in large storage tanks and other containers. This oil gauging tape measure has a manual rewind, allowing you to retract the blade when not in use. The 1/2 in. wide blade features black markings on a chrome background, which makes it easy to read. With 8ths graduations on both sides of the blade, this single duty tape measure offers precise measurements. It has an overall length of 25 ft and an SAE measurement type. The US Tape Single Duty Oil Gauging Tape Measure is the essential addition to your tool kit that will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- US TAPE Oil Gauge Line Wiper (58877)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- Us Tape Tape Measures