Shop All Tape Measures
Us Tape
18 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58811
Zoro # G5936819
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Graduations 8ths
- Blade Material Steel
- Blade Coating Clear
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58811
- Zoro # G5936819
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 18 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 18 ft |
Overall Width | 5 in |
Overall Length | 11 1/2 in |
Description
Single Duty Oil Gauging Tape, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 18 ft, Blade Color Gray, Blade Type Single-Sided, Includes Graduated Plumb Bob, Grounding Strap, Line Wiper, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E277)
- ITW STAR BIT T25 X 2"" 25PK (86443)
- PERFORMANCE TOOL 26-Pc 1/2 In Dr. Sae Socket Set Tool Set, W32901 (W32901)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- CRESCENT 1-1/4" x 35' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1235B-02)
- Us Tape Tape Measures