Shop All Tape Measures
Us Tape
144 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50006
Zoro # G9642999
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Graduations 16ths
- Blade Width 1/2 in
- Features Trimmable, Decimal-Read
- Case Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 50006
- Zoro # G9642999
- UPC # 727659500063
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 144 in |
Length - SAE | 12 ft |
Overall Width | 1/2 in |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Graduations | 16ths |
Features | Trimmable, Decimal-Read |
Case Color | White |
Item | Adhesive Backed Tape Measure |
Graduation Type | ft |
Case Type | No Case |
Measurement Type | SAE |
Blade Color | White |
Blade Material | Steel |
Material | Steel |
Color | White |
System of Measurement | SAE |
Graduation Marks | 1/16 in |
Numeric Format | Decimal |
Reading Direction | Left to Right |
Graduation Units | Feet |
Orientation | Horizontal |
Adhesive Type | Permanent Adhesive |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 1/2 in, Length - SAE 12 ft, Graduation Units Feet, Graduation Marks 1/16 in, Material Steel, Color White, Orientation Horizontal, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST1850Y)
- Us Tape Tape Measures