Shop All Tape Measures
Us Tape
144 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50005
Zoro # G9642983
original price:
$19.08
29% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Blade Material Steel
- Blade Length 144 in
- Case Color White
- Measurement Type SAE/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 50005
- Zoro # G9642983
- UPC # 727659500056
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 144 in |
Blade Width | 1/2 in |
Length - SAE | 12 ft |
Overall Width | 2 1/2 in |
Length - Metric | 3.66 m |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Item | Adhesive Backed Tape Measure |
Blade Material | Steel |
Case Color | White |
Measurement Type | SAE/Metric |
Features | Trimmable, Decimal-Read |
Blade Color | White |
Graduation Type | ft/mm |
Case Type | No Case |
Material | Steel |
Color | White |
System of Measurement | Metric/SAE |
Adhesive Type | Permanent Adhesive |
Graduation Marks | 1/16 in |
Reading Direction | Right to Left |
Numeric Format | Decimal |
Graduation Units | Feet, Millimeters |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement Metric/SAE, Numeric Format Decimal, Reading Direction Right to Left, Overall Width 1/2 in, Length - SAE 12 ft, Length - Metric 3.66 m, Graduation Units Feet, Millimeters, Graduation Marks 1/16 in, Material Steel, Color White, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230-TT)
- VERMONT GAGE Pin Gage Set, Plus, 0.626-0.750 In, Black (901100700)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- HHIP 10" D1-5 3-Jaw Camlock Lathe Chuck (3900-4630)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- Us Tape Tape Measures