Shop All Tape Measures
Us Tape
120 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50021
Zoro # G9643035
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Blade Width 1/2 in
- Measurement Type Metric
- Graduation Type cm/mm/m
- Case Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 50021
- Zoro # G9643035
- UPC # 727659500216
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 120 in |
Overall Width | 2 in |
Length - Metric | 3 m |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Measurement Type | Metric |
Graduation Type | cm/mm/m |
Case Color | Yellow |
Blade Color | Yellow |
Item | Adhesive Backed Tape Measure |
Blade Material | Steel |
Features | Trimmable, Decimal-Read |
Case Type | No Case |
Material | Steel |
Color | Yellow |
Graduation Units | Millimeters |
Graduation Marks | 1 cm |
Orientation | Horizontal |
System of Measurement | Metric |
Reading Direction | Left to Right |
Adhesive Type | Permanent Adhesive |
Numeric Format | Decimal |
Description
The US Tape 50021 Adhesive Backed Tape Measure is a must-have for any carpenter or construction worker. With a metric blade, this tape measure can be used to read both inches and centimeters. The steel blade has graduations in cm/mm/m. It also has yellow markings on the blade, which makes it easy to see against most surfaces. Whether you are measuring the height of your next project or its length, this US Tape Adhesive Backed Tape Measure will help you keep track of your measurements with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade (59625)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56939)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- Us Tape Tape Measures