Shop All Tape Measures
Us Tape
12 ft Tape Measures, 3/4 in Blade
Mfr # 56908
Zoro # G5086785
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/100 ft
- Tip Style Nonmagnetic Single Hook
- Measurement Type SAE/Engineers
- Case Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 56908
- Zoro # G5086785
- UPC # 727659569084
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 12 ft |
Standout Length | 4 ft |
Blade Length - SAE | 12 ft |
Description
The US Tape 12 ft. Tape Measure is the perfect tool for measuring distances and marking off lengths. The tape measure has a 3/4 in. blade width and is 12 ft long. It features both SAE and Engineers graduations, as well as 1/100 ft graduations on the bottom side of the blade. This tape measure also has an automatic rewind system, with a locking toggle to keep it securely extended while you work. Designed with a chrome case, yellow blade color and yellow graduations, this durable tape measure offers accuracy and precision at all times. If you want to take your measuring to the next level, equip yourself with this US Tape 12 ft Tape Measure today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- ATD TOOLS ATD Tools ATD-4068 3 Lb. Brass Hammer (ATD-4068)
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58502)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- US TAPE 100 ft Oil Gauging Tape Measure, 1/4 in Blade (59625)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- Us Tape Measuring and Layout Tools