Shop All Tape Measures
Us Tape
100 ft Oil Gauging Tape Measure, 1/4 in Blade
Mfr # 59625
Zoro # G5906621
original price:
$318.84
5% off
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measure
- Graduations 10ths
- Measurement Type SAE
- Case Type Open
- Blade Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Tape
- MFR # 59625
- Zoro # G5906621
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/4 in |
Blade Length | 100 ft |
Overall Width | 5 in |
Overall Length | 11 1/2 in |
Blade Length - SAE | 100 ft |
Description
The US TAPE 100 ft Oil Gauging Tape Measure is the perfect tool for measuring liquids in large storage tanks and other containers. Designed to handle light oils, this tape measure has a 1/4 in. blade width. It has a length of 100 ft and graduations every 10ths. With black markings on a chrome blade, it offers excellent visibility. The case is made of steel and plastic with grounding strap, which protects against shock or static electricity. If you work with oils, the US TAPE 100 ft Oil Gauging Tape Measure will be an essential addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- GREENLEE Dispenser-Tape 434 (434)
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429442)
- APEX TOOL GROUP Socket Isolator 1/2" x 2-1/2", 1 pcs, Chrome (CAEAD332)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56939)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58500)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- Us Tape Tape Measures