US Stove Duravent SD9017SS Duravent 6 x 36 in. Stainless Class A Triple Wall Chimney Pipe
Mfr # SD9017SS
Zoro # G204160958
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Duravent
- MFR # SD9017SS
- Zoro # G204160958
- UPC # 12685080055
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraPlus is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency, and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers ceramic blanket, plus air space. The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. DuraPlus Chimney is a triple-wall, all-fuel chimney for use with wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas.
Features- Safe, triple-wall design
- Perfect for Any Wood stove with a 6" Flue
- Stainless steel outer wall resists outside elements for long lasting chimney
- UL approved HT103 rating for chimney fire up to 2100 degrees
- Inner Diameter: 6"
- Dimension: 36" H x 10" W x 10" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- NU-CALGON Ethylene Glycol, 5 gal, Green/Yellow (4189-05)
- WESTAFLEX Chimney Liner Kit, 5" Dia., 25 ft. L (9506)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- DURAVENT 4" BVENT 48" Length (4BV48)
- IMPERIAL MFG FURNACE PIPE RDC 8""X10"" (GV1353)
- IMPERIAL MFG STOVE PIPE SLP BLK 6X12"" (BM0042)
- DURAVENT 6" BVENT 48" Length (6BV48)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- Us Stove Duravent Gas Vent Pipe