US Stove Duravent SD9017 Duravent 6 x 36 in. Galvanized Class A Triple Wall Chimney Pipe
Mfr # SD9017
Zoro # G504165974
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Duravent
- MFR # SD9017
- Zoro # G504165974
- UPC # 12685080048
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraPlus is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency, and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers ceramic blanket, plus air space. The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. DuraPlus Chimney is a triple-wall, all-fuel chimney for use with wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas.
Features- Safe, triple-wall design
- Perfect for Any Wood stove with a 6" Flue
- UL approved HT103 rating for chimney fire up to 2100 degrees
- Chimney Pipe has 0.5" Insulation Blanket
- Inner Diameter: 6"
- Dimension: 36" H x 10" W x 10" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (3C312)
- REZNOR 209184 Fan Control Replacement (209184)
- IO HVAC CONTROLS Zone Damper, Rectangular, 18x16" (HD-1816)
- SELKIRK Collar Storm 4"4Rv-Sc (104810)
- HEATFAB Gas Vent Pipe (9321-316)
- HEATFAB Gas Vent Pipe (9421-316)
- INTEGRA MILTEX M & G Duravent 6DVL-06 6 Inch x 6 Inch Dura-Vent DVL Double-Wall Black Pipe (69102)
- SELKIRK CORPORATION Selkirk 104060 4 in. X 5 ft. Gas Vent Chimney Pipe (693770)
- INTEGRA MILTEX M & G Duravent 7DT-AP 7 Inch Duratech Anchor Plate (70777)
- CD Selkirk Corporation 8T-RSP 8 Inch Ultra-Temp Roof Support Package (77950)
- Us Stove Duravent Gas Vent Pipe