US Stove Duravent SD3012 Duravent 3 x 12 in. Stainless Straight Chimney Pipe
Mfr # SD3012
Zoro # G804165957
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Duravent
- MFR # SD3012
- Zoro # G804165957
- UPC # 12685080079
- Country of Origin China
- Category Gas Vent Pipe
Description
The Pellet Vent Double-Wall Chimney Pipe adds 12" to the length of a 3" diameter system. It features a stainless-steel inner wall that resists corrosion. Duravent is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent biofuel products such as corn, switch grass, cherry pits, soybeans, coffee husks, to name a few. Rated for continuous feed use flue temperatures up to 570 degrees Fahrenheit. All Duravent components that come into contact with flue gases are built with an inner wall or corrosion resistant super-ferritic metal. Duravent is engineered with features for a durable, safe and aesthetical pleasing venting system. Duravent is a paten-pending system for stoves and inserts that use wood pellets, corn and other biofuels, or oil as fuel. This perfect fit and finish is made possible with a laser-welded inner and outer wall.
Features- Double - wall chimney pipe with a stainless-steel inner wall that resists corrosion
- Adds 12" of length to a 3" diameter vent system
- Can be used with an interior or exterior wood-pellet burning stove
- Twist - lock connections promote an easy installation without mechanical fasteners
- 18 gauge Steel
- Color: Stainless Steel
- Dimension: 12" H x 4" W x 4" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Fan Light Switch (60304)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- ZORO SELECT Return Air Grille, 7.75 X 15.75, White, Steel (4MJP9)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0293-C)
- AIRJET Airjet 6S30 30 deg Offset Elbow - 6 in. - Pack of 2 (6S30)
- INTEGRA MILTEX M & G Duravent 0911 4 Inch x 6 Inch DirectVent Pro 11 Inch -14 5/8 Inch Adjustable Galvanized Pipe (69427)
- M&G DURAVENT Support Box W/Trim Collr (6DP-CS24)
- ESCENARIO 7 in. Standard Vacu-Stack Chimney Cap (ES1708779)
- IMPERIAL MFG Reducer Sm Crimp 8X7 Blk (BM0080)
- SELKIRK Cap Vertical Pellet 3In Galv (243800)
- Us Stove Duravent Heating Ventilation