Shop All Furnace and Heater Parts
Us Stove Co
Small Grate for Logwood 1269 Stoves
Mfr # G26
Zoro # G401238740
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 2.75
- Width 7
- Length 17
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # G26
- Zoro # G401238740
- UPC # 12685260006
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 2.75 |
Width | 7 |
Length | 17 |
Overall Width | 7 |
Overall Height | 2.75 |
Overall Length | 17 |
Details
Material | Cast Iron |
Color | Black |
Application | Indoor/outdoor |
Finish | Black |
Weight | 8 |
For Use With | Wood |
Description
Enhance the efficiency of your Logwood stove with the addition of this wonderful cast iron grate. The Grate option elevates the fire for faster start-up and ash removal. It also aids in the combustion efficiency of the fire allowing air to get underneath the coal bed and improving the ability to be clean and heat green.
• For use in US Stove model 1261 and 1269 stoves
• Heavy Duty cast iron
• Easy installation; increases efficiency
• Can also be used for other fire applications such as fire pits
• For use in US Stove model 1261 and 1269 stoves
• Heavy Duty cast iron
• Easy installation; increases efficiency
• Can also be used for other fire applications such as fire pits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Adjustable Log Rack with Steel Uprights (HCLRA)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- MAXITROL R400Z-3/8 Zero Governor (R400Z-3/8)
- LENNOX Display Rep Kit, 16.5x6.5x6, Le59W49 (59W49)
- TRION 123324-008 Pre-Filter For M (123324-008)
- Us Stove Co Furnace and Heater Parts