Shop All Furnace and Heater Parts
Us Stove Co
Large Grate for Logwood Stoves
Mfr # G42
Zoro # G901238738
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 2.69
- Width 10.69
- Length 20.69
- Application Indoor/outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # G42
- Zoro # G901238738
- UPC # 12685420004
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 2.69 |
Width | 10.69 |
Length | 20.69 |
Overall Width | 10.69 |
Overall Height | 2.69 |
Overall Length | 20.69 |
Details
Material | Cast Iron |
Application | Indoor/outdoor |
Color | Black |
Weight | 15 |
Finish | Black |
For Use With | Wood |
Description
Enhance the efficiency of your Logwood stove with the addition of this wonderful cast iron grate. The grate option elevates the fire for faster start-up and ash removal. It also aids in the combustion efficiency of the fire allowing air to get underneath the coal bed and improving the ability to be clean and heat green!
• Easy installation
• Heavy duty cast iron
• For use in model 2421 stoves and other similar stoves
• Can also be used for other fire applications such as fire pits and fireplaces
• Easy installation
• Heavy duty cast iron
• For use in model 2421 stoves and other similar stoves
• Can also be used for other fire applications such as fire pits and fireplaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007158F Vent Pressure Switch (007158F)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3011-10)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- TRANE Oil Filter, Spinon, 5.5in, 3 Microns (FLR0928)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- WHITE-RODGERS 3L05-2 Adj Snap Disc Limit (3L05-2)
- DAYTON Temperature Limit Control (38C0007500)
- WEIL MCLAIN 383500045 Kit-R Ign Elctr (383500045)
- TACO 005-020Rp Replacement Cartridge (005-020RP)
- TEKMAR Tekmar 132 Pump Sequencer - Stand-By, 2 Stage (132)
- Us Stove Co Furnace and Heater Parts