Shop All Gas Vent Pipe
This Product is Discontinued
Us Stove Co
Duravent 6 Inch Through the Wall Kit (Discontinued)
Mfr # SD9088
Zoro # G001238720
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Stove Pipe
- Height (In.) 36
- Construction Material Stainless Steel
- Length (In.) 20.75
- Width (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # SD9088
- Zoro # G001238720
- UPC # 12685080031
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Height (In.) | 36 |
Length (In.) | 20.75 |
Width (In.) | 18 |
Overall Length | 20.75 |
Overall Height | 36 |
Overall Width | 18 |
Details
For Use With | Stove Pipe |
Construction Material | Stainless Steel |
Application | Wood/pellet Stoves |
Weight | 40 |
Finish | Gray |
Color | Gray |
Description
Duravent Chimney pipe is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency, and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers (ceramic blanket, plus air space). The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulations. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Duravent chimney is a triple-wall, all-fuel chimney for use with wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. This venting kit contains the major pieces you need to vent your stove through the wall. It contains the wall thimble, chimney support base, clean out tee, chimney supports, starter section and the chimney cap. pair this with SD9017 pipe to complete your 6 inch chimney.
• 6 In. inner diameter
• Perfect for any wood stove with a 6 In. flue
• All-in-one kit saves time and guesswork 6 in. chimney pipe sold separately
• Safe, triple-wall design
• Includes a wall thimble, one 9 in. x 6 in. horizontal chimney pipe, 1 tee with clean-out cap, 1 tee support, 2 wall straps and 1 chimney cap
• Twist-lock design
• Used for a through-the-wall vertical chimney installation
• Supports up to 40 Ft. of Durangos chimney pipe (not included).
• 6 In. inner diameter
• Perfect for any wood stove with a 6 In. flue
• All-in-one kit saves time and guesswork 6 in. chimney pipe sold separately
• Safe, triple-wall design
• Includes a wall thimble, one 9 in. x 6 in. horizontal chimney pipe, 1 tee with clean-out cap, 1 tee support, 2 wall straps and 1 chimney cap
• Twist-lock design
• Used for a through-the-wall vertical chimney installation
• Supports up to 40 Ft. of Durangos chimney pipe (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.