Shop All Furnace and Heater Parts
Us Stove Co
Cast Iron Grate for Barrel Stove Kit
Mfr # 55G
Zoro # G001238713
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast iron
- Height 11
- Width 2.75
- Length 26
- Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # 55G
- Zoro # G001238713
- UPC # 86738005579
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 11 |
Width | 2.75 |
Length | 26 |
Overall Length | 26 |
Overall Width | 2.75 |
Overall Height | 11 |
Details
Material | Cast iron |
Application | Indoor/Outdoor |
Color | Black |
For Use With | Wood |
Weight | 22 |
Finish | Black |
Description
Specially made to fit our barrel stoves, the 55G barrel stove grate improves the burn of the fire while extending the life of the stove. This grate is made of heavy duty cast iron to provide years of use. No tools needed to install.
• Improves burn cycle
• Helps air circulate underneath the wood to feed the fire
• Raises wood for better combustion
• All cast iron for years of use
• Extends life of barrel stove
• Improves burn cycle
• Helps air circulate underneath the wood to feed the fire
• Raises wood for better combustion
• All cast iron for years of use
• Extends life of barrel stove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9550-15EX)
- NORDYNE Control Board (920915)
- DAYTON Replacement Wheel (60H510)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- OEM OIL EQUIPMENT MANUFACTURING 3315 Speedfill Male Straight (13315)
- SUNTEC B2Ta8930 Fuel Unit 2-Stage, (B2TA8930)
- CADET ComPack Heater, 500W, 240V (CS052)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- Us Stove Co Furnace and Heater Parts