Shop All Furnace and Heater Parts
Us Stove Co
Blower Kit for Wood Stoves and Circulators
Mfr # CB36
Zoro # G601238694
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 12
- Width 12
- Length 12
- Application Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # CB36
- Zoro # G601238694
- UPC # 12685360003
- Country of Origin China
- Category Furnace and Heater Parts
Dimensions
Height | 12 |
Width | 12 |
Length | 12 |
Details
Material | Metal |
Application | Accessory |
Color | Black |
Description
All wood burning stoves and circulators radiate heat. While this is what they are designed to do, sometimes this is just not enough. Boost the heat output on your wood stove or circulator by adding on a CB36 blower kit. It comes with all mounting hardware and a whisper quiet 100 CFM blower.
• All Mounting Hardware Included
• Genuine USSC parts
• Compatible with all Blower Equipped or Blower Optional USSC stoves
• Designed to circulate room air around the firebox to heat the room faster
• All Mounting Hardware Included
• Genuine USSC parts
• Compatible with all Blower Equipped or Blower Optional USSC stoves
• Designed to circulate room air around the firebox to heat the room faster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- YORK Orifice, 42 Frame, 0.093" dia., LP Gas (S1-9951-0931)
- LAMBRO Duct Flexible Aluminum 4Inx8Ft (302L)
- MAKITA CXT Blower 12V max (BU01Z)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- RAYPAK Raypak H000043 50A Contactor Kit (H000043)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- WHITE-RODGERS 3L09-8 Board Mount Limit Control (3L09-8)
- TSURUMI Priming Plug O-Ring (200-500-110)
- Us Stove Co Furnace and Heater Parts