Shop All Pellet Stoves
Us Stove Co
Ashley Hearth Wood Stove Pedestal Stove, 27 in W, 2014 in D, 3078 in H, 89000 Btu Heating
Mfr # AW2020E-P
Zoro # G808384675
product price: $1,615.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,615.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # AW2020E-P
- Zoro # G808384675
- UPC # 12685100586
- Country of Origin China
- Category Pellet Stoves
Description
The Ashley Hearth Products AW2020EP wood stove is a medium size plate steel wood stove with outstanding heating capabilities This unit will heat up to 2,000 sqft of your home with 89,000 Btu of heat from America's oldest sustainable resource, wood The spacious 2 cuft firebox will accept logs up to 21 in L, increasing burn time and decreasing time spent refueling the stove This stove meets the stringent requirements of the EPA step 2 2020 certification guidelines The AW2020EP is mobile home approved for USA only This is a testament to the AW2020EP's efficiency, safety and low environmental impact Not only does the AW2020EP have a low carbon footprint but it also has an elegant, larger glass door that provides ease of loading logs up to 21 in L The AW2020EP model replaces the previous US Stove Company models 2000 and 2016EB wood stoves
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H (HGUC0800PG1000)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- SLANT-FIN CORP Slant/FinĀ® 8' Hydronic Complete Baseboard 30 Series 101-401-8 (101-401-8)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- ASHLEY Pedestal Stove, 27 in W, 25 in D, 3078 in H, 112,800 Btu Heating, Steel, Metallic Black (AW2520E-P)
- Us Stove Co Fireplaces & Stove Heaters