Shop All Pellet Stoves
This Product is Discontinued
Us Stove Co
2,200 Sq Ft King Mini Pellet Stove with 20 lb Hopper (Discontinued)
Mfr # 5501S
Zoro # G501238695
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 30.125
- Overall Width 18.5
- Width 18.5
- Application Indoor
- Overall Length 20.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # 5501S
- Zoro # G501238695
- UPC # 12685550107
- Country of Origin China
- Category Pellet Stoves
Dimensions
Overall Height | 30.125 |
Overall Width | 18.5 |
Width | 18.5 |
Overall Length | 20.375 |
Height | 30.125 |
Length | 20.375 |
Details
Application | Indoor |
Material | Plate Steel |
Color | Black |
Weight | 255 |
For Use With | Pellets |
Finish | Black |
Description
Good things come in small packages and the US Stove 5501S pellet stove is sure to continue that tradition. By combining a full size burning system with a small cabinet and hopper, the 5501S combines the best of both worlds. It can heat up to 2,200 sq. ft. yet its small footprint and clearances allow it to fit easily into smaller areas. Upgraded digital controls with a remote control make this stove easy to adjust. The ceramic glass window comes with an air wash system to keep the fire viewable. The 20 LB. hopper provides up to 13 hours of burn time and because of its size, you will get fewer auger jams due to collapsed pellets. Pellet heaters work by using a software driven control board to precisely deliver a predetermined amount of fuel from the hopper into a burn chamber. An electric heating element, used only in startup, heats the pellets until they ignite. The combustion blower forces air through the burn chamber and once ignited, it provides an active combustion of the pellets resulting in very little ash. The exhaust and heat pass through one side of air chambers where on the other side, the variable speed room blower gathers the heat and distributes this through the room. This entire process results in a very clean burning, efficient heating machine for your home.
• Provides up to 48,000 BTU's of clean heat
• Small form design fits into tighter areas
• Full size burn engine heats up to 2,200 sq. ft
• Remote control included
• Top mounted controls for easy access
• 20 lb. hopper for up to 13 hours of burn time (lowest setting)
• Large glass viewing window with air wash ceramic glass
• Provides up to 48,000 BTU's of clean heat
• Small form design fits into tighter areas
• Full size burn engine heats up to 2,200 sq. ft
• Remote control included
• Top mounted controls for easy access
• 20 lb. hopper for up to 13 hours of burn time (lowest setting)
• Large glass viewing window with air wash ceramic glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.