Shop All Wood Burning Stoves
Us Stove Co
2,000 Sqft WiseWay EPA Certified Gravity Fed NonElectric Pellet Stove
Mfr # GW1949
Zoro # G701238723
product price: $1,784.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,784.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Black
- Application Indoor
- Material Steel
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Stove Co
- MFR # GW1949
- Zoro # G701238723
- UPC # 12685019499
- Country of Origin China
- Category Wood Burning Stoves
Dimensions
Width | 24 |
Overall Length | 15 |
Overall Height | 52 |
Height | 52 |
Length | 15 |
Overall Width | 24 |
Details
Color | Black |
Finish | Black |
Application | Indoor |
Material | Steel |
Weight | 182 |
For Use With | Pellet |
Description
The GW1949 Wiseway from US Stove eliminates the need for electricity by utilizing a natural gravity feed system that eliminates all of the typical electrical and mechanical parts found in traditional pellet heaters. This patented revolutionary design is the only EPA certified and UL listed non-electric pellet stove on the market today. The Wiseway is simple to start and operate. Simply heat the burn chamber and flue with a propane torch and start the pellet flow. This stove uses a natural draft that will take over and ramp the stove up to temperature. Adjustments are simple by opening and closing fresh air intakes on the front of the stove. The window allows you to see the flame traveling up the body of the stove. Since it uses no electricity, heat is radiated off the 3.5 In. tubing and the steel baffles on the back. Best of all, this stove offers extremely small clearances on the rear and sides making it easy to install. Impressively, since it does not use any electricity this stove is the perfect source of heat for areas that are prone to blackouts or off the grid installations.
• 40,000 BTU output
• Heats up to 2,000 square feet
• Modern stylish design fits many decors
• Uses standard 3 inch pellet venting that can then be vented into 4 inch or 6 inch chimney
• Silent operation - no moving parts
• 60 Lb. hopper for up to 36 hours of heat
• Non electric pellet stove utilizes a natural gravity feed system with no electricity needed
• Simple and easy damper adjustment
• 40,000 BTU output
• Heats up to 2,000 square feet
• Modern stylish design fits many decors
• Uses standard 3 inch pellet venting that can then be vented into 4 inch or 6 inch chimney
• Silent operation - no moving parts
• 60 Lb. hopper for up to 36 hours of heat
• Non electric pellet stove utilizes a natural gravity feed system with no electricity needed
• Simple and easy damper adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Learning Thermostat, 3rd Gen, Professional Stainless (T3008US)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- SUPCO Manual Reset Switch (SMR375)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- US STOVE CO 900 Sq Ft Logwood Cast Iron Wood Stove (US1269E)
- US STOVE CO 1869 Railroad Potbelly Coal Stove (1869)
- US STOVE CO The Rancher Cast Iron Coal Stove (SR57E)
- ASHLEY HEARTH PRODUCTS 2,000 Sq Ft EPA Certified Pedestal Wood Stove (AW2020E-P)
- PLEASANT HEARTH Tools and Log Bin (FA011TL)
- PLEASANT HEARTH 2,200 Sq. Ft. Wood Stove w/Blower (WSL-2200-B)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- Us Stove Co Fireplaces & Stove Heaters