Us Stamp & Sign

US Stamp IG64 Refill Ink for Clik and Universal Stamps 7ml-Bottle Green


product price: $23.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep stamp impressions looking brilliant with a fresh supply of ink. Refill ink compatible with Clik and Universal stamps. Plastic squeeze bottle for easy application.
  • Global Product Type: Ink Bottles.
  • Ink Color(s): Green.
  • Refill(s) For: Clik! Stamps Universal Stamps.
  • Capacity (Volume): 7.000 mL.
  • Compliance Standards: TAA Compliant.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.