Shop All Carpet Extractors & Accessories
U.S. Products
Pegasus 500H 05-10034 Dual Cord Heated Carpet Extractor - 12 Gallon
Mfr # 4020510034
Zoro # G011790355
product price: $7,870.99
/ea
Free Shipping & Returns
$7,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510034
- Zoro # G011790355
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Pegasus 500H 05-10034 dual cord heated carpet extractor! This user-friendly heated carpet extractor has a 12 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Completely adjustable it works at a minimum pressure of 50 PSI and a maximum pressure of 500 PSI. Its 3-stage dual vacuum is capable of up to 100'' of water lift and is also capable of sucking up to 200 CFM of air. Plus the vacuum inlet water diffuser technology prevents turbulence and foaming in the recovery tank.This carpet extractor brings instant heat with its powerful in-line heater for a deeper clean and operates with just two cords. Designed with portability in mind it's built with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It's sure to expertly extract dirt and grime every time from carpet to upholstery!Overall Dimensions:Width: 24''Depth: 32''Height: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA17)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK12, 6PK (62338-91110)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- NAMCO MANUFACTURING Self Contained Carpet Extractor, 3 in 1 (NM9GA)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- U.S. Products Carpet Extractors & Accessories