Shop All Carpet Extractors & Accessories
U.S. Products
Pegasus 500H 05-10034-002 Dual Cord Heated Carpet Extractor
Mfr # 4020510034002
Zoro # G811635467
product price: $9,395.99
/ea
Free Shipping & Returns
$9,395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510034002
- Zoro # G811635467
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Pegasus 500H 05-10034-002 dual cord heated carpet extractor with Sharp Shooter 13'' wand and 25' hose! This user-friendly heated carpet extractor has a 12 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Completely adjustable it works at a minimum pressure of 50 PSI and a maximum pressure of 500 PSI. Its 3-stage dual vacuum is capable of up to 100'' of water lift and is also capable of sucking up to 200 CFM of air. Plus the vacuum inlet water diffuser technology prevents turbulence and foaming in the recovery tank.This carpet extractor brings instant heat with its powerful in-line heater for a deeper clean and operates with just two cords. Designed with portability in mind it's built with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It comes with a Sharp Shooter 13'' wand and 25' hose to expertly extract dirt and grime every time from carpet to upholstery!Overall Dimensions:Width: 24''Depth: 32''Height: 46''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 38, Natural, 250 PK (V6638HNKR01)
- FLOOD/PPG ARCHITECTURAL FIN CWF GAL CLR Mult Finish (FLD540XI-01)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel (1901992)
- BISSELL COMMERCIAL Walk Behind Carpet Extractor, 120V, 26 psi (BG10)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- TENNANT 15-foot Extraction Hose (160400)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- NAMCO MANUFACTURING Scooter Cub Portable Carpet Extractor (4115)
- U.S. Products Carpet Extractors & Accessories