Shop All Carpet Extractors & Accessories
U.S. Products
Neptune 500H 05-10015 Dual Cord Heated Carpet Extractor - 15 Gallon
Mfr # 4020510015
Zoro # G511790299
product price: $6,253.99
/ea
Free Shipping & Returns
$6,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510015
- Zoro # G511790299
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Neptune 500H 05-10015 dual cord heated carpet extractor! This user-friendly heated carpet extractor has a 15 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Completely adjustable it works at a minimum pressure of 50 PSI and a maximum pressure of 500 PSI. Its 3-stage dual vacuum is capable of up to 185'' of water lift.Made from durable roto-molded plastic this carpet extractor is heated for a deeper clean and operates with just two cords. Designed with portability in mind it's built with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It's sure to expertly extract dirt and grime every time no matter your carpet cleaning needs!Overall Dimensions:Width: 25''Depth: 33''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 5 gal, 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO100)
- LYSOL Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze (19200-80833)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8842-03)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- DRI-EAZ Extraction Tool, 61 in. L (F511)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- U.S. Products Carpet Extractors & Accessories