Shop All Carpet Extractors & Accessories
U.S. Products
Neptune 200HSC Contractor Series 05-10004-HP Single Cord Heated Carpet Extractor
Mfr # 4020510004HP
Zoro # G711789475
Free Shipping & Returns
$4,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Products
- MFR # 4020510004HP
- Zoro # G711789475
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Neptune 200HSC Contractor Series 05-10004-HP single cord heated carpet extractor with Trident value wand and 15' hose! This user-friendly heated carpet extractor has a 15 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. It works at a maximum pressure of 200 PSI and its 2-stage dual vacuum is capable of up to 145'' of water lift.Made from durable roto-molded plastic this carpet extractor is heated for a deeper clean and operates with just one cord. Designed with portability in mind it's built with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It comes with a Trident value wand and 15' hose to expertly extract dirt and grime every time no matter your carpet cleaning needs!Overall Dimensions:Width: 25''Depth: 33''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Paper Towel Holder Ss (39370)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- DUSTLESS TECHNOLOGIES Round Brush, for D1618/D1619 (D1445)
- BISSELL Bissell 1018591 44 x 10 in. ReadyClean Bagless Cordless Standard Filter with Rechargeable Stick & Hand Vacuum (1018591)
- MAKITA Floor Nozzle 12-1/2 (191G86-8)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse With D'limonene, 1 gal., PK4 (5001B-1)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- CARRAND Wash-Jet Power Wand, 35" L, Gray (92216)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- U.S. Products Carpet Extractors & Accessories