Shop All Carpet Extractors & Accessories
U.S. Products
Neptune 1200 05-10006-P2 Dual Cord Carpet Extractor
Mfr # 4020510006P2
Zoro # G411789430
product price: $10,258.99
/ea
Free Shipping & Returns
$10,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510006P2
- Zoro # G411789430
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Neptune 1200 05-10006-P2 dual cord carpet extractor with revolver high pressure tool and 25' hose! This user-friendly carpet extractor has a 15 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Completely adjustable it works at a minimum pressure of 400 PSI and a maximum pressure of 1200 PSI. Its powerful 3-stage vacuum recovers water quickly and the exterior pressure relief valve is made for easy access.Made from durable roto-molded plastic this extractor is built with auto fill and auto pump out features and operates with just two cords. Designed with portability in mind it's constructed with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It comes with a revolver high pressure tool and 25' hose to expertly extract dirt and grime every time no matter your carpet cleaning needs!Overall Dimensions:Width: 25''Depth: 33''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Rayon Open Weave Shop Towels 13" x 21", Yellow (N-F220QCY)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WP-M-BX)
- NORTH AMERICAN PAPER RK350A Towel Roll, 350 ft L, 79 in W (882012)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- TORNADO Vacuum and Solution Hose, 8 ft. (95560)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- SANITAIRE Portable Carpet Extractor, 12 in., 10 gal. (SC6085B)
- MAKITA Black Round Brush 2-3/8 (198555-8)
- U.S. Products Carpet Extractors & Accessories