No Product Image Available
U.S. Products

Neptune 1200 05-10006-001 Dual Cord Carpet Extractor - 15 Gallon


product price: $7,907.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your carpets looking pristine with this U.S. Products Neptune 1200 05-10006-001 dual cord carpet extractor! This user-friendly carpet extractor has a 15 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Completely adjustable it works at a minimum pressure of 400 PSI and a maximum pressure of 1200 PSI. Its powerful 3-stage vacuum recovers water quickly and the exterior pressure relief valve is made for easy access.Made from durable roto-molded plastic this extractor is built with auto fill and auto pump out features and operates with just two cords. Designed with portability in mind it's constructed with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It's sure to expertly extract dirt and grime every time no matter your carpet cleaning needs!Overall Dimensions:Width: 25''Depth: 33''Height: 44''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.