Shop All Carpet Extractors & Accessories
U.S. Products
Neptune 100H 05-10001-P Single Cord Heated Carpet Extractor
Mfr # 4020510001P
Zoro # G611789308
product price: $4,608.99
/ea
Free Shipping & Returns
$4,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510001P
- Zoro # G611789308
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Neptune 100H 05-10001-P single cord heated carpet extractor with Trident wand and 15' hose! This user-friendly heated carpet extractor has a 15 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. It works at a maximum pressure of 100 PSI and its 3-stage vacuum is capable of up to 140'' of water lift.Made from durable roto-molded plastic this carpet extractor is heated for a deeper clean and operates with just a single cord. Designed with portability in mind it's built with 4'' front casters and 12'' non-marking rear casters for convenient mobility. It comes with a Trident wand and 15' hose to expertly extract dirt and grime every time no matter your carpet cleaning needs!Overall Dimensions:Width: 25''Depth: 33''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Glass and Surface Cleaner, Bag, 5 gal, Ready to Use Liquid, Unscented, Blue (696502)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- REID INDUSTRIES Reid Industries P321 32 Inch Pikstik Pro Yellow (P321)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- U.S. Products Carpet Extractors & Accessories