Shop All Carpet Extractors & Accessories
U.S. Products
Cobra Mini 750C 05-10020-P6 Single Cord Carpet Spotter
Mfr # 4020510020P6
Zoro # G811790340
product price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Products
- MFR # 4020510020P6
- Zoro # G811790340
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
Keep your carpets looking pristine with this U.S. Products Cobra Mini 750C 05-10020-P6 single cord carpet spotter with Trident UPH tool and 10' hose! This user-friendly carpet spotter has a 2.5 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. Its 2-stage vacuum is capable of up to 85'' of water lift and is also capable of sucking up to 95 CFM of air.This powerful and compact carpet spotter is easy to use and operates with just one cord. Designed with portability in mind it's built with 4 1 7/8'' casters for convenient mobility. Plus it comes with a Trident UPH tool a 10' hose and an extra compartment to store tools and cleaning solutions for simple and versatile spot cleaning every time from upholstery to auto detailing!Overall Dimensions:Width: 12''Depth: 21''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Square Pail, Clear (MMP8002-SK)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to Use 24 oz (HN-3002)
- REMCO VIKAN Black 24" Squeegee Head (77549)
- SC JOHNSON PROFESSIONAL Refresh AZU1L 1 Liter Azure Foaming Hand Soap, 6PK (721AZU1L)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- CLARKE Walk Behind Floor Scrubber, 3.5 gal. (CLARKE380B)
- EWBANK Cascade Manual Cord-free Carpet Shampooer (280)
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank (PRO-12-100-2)
- U.S. Products Carpet Extractors & Accessories