No Product Image Available

U.S. Products

Cobra 10.0 05-10009-002 Dual Cord Heated Carpet Extractor - 10 Gallon


product price: $4,279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your carpets looking pristine with this U.S. Products Cobra 10.0 05-10009-002 dual cord heated carpet extractor! This user-friendly heated carpet extractor has a 10 gallon capacity to help reduce the number of trips you have to make to the sink for a refill. It works at a maximum pressure of 220 PSI and its 3-stage dual vacuum is capable of up to 185'' of water lift and is also capable of sucking up to 110 CFM of air.This powerful and compact carpet extractor is heated for a deeper clean and operates with just two 25' cords. Designed with portability in mind it's built with 3'' front casters and 8'' non-marking rear casters for convenient mobility. It's sure to expertly extract dirt and grime every time from upholstery to auto detailing!Overall Dimensions:Width: 19''Depth: 34''Height: 35''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.