Shop All Disinfectants and Sanitizers
U.S. Nonwovens
Disinfecting Redi Wipes, 7" W x 8" L Lemon, White, 75 PK
Mfr # USNREDIW136CT
Zoro # G104653772
product price: $27.55
/pk 75, $0.37/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7" W x 8" L
- Fragrance Lemon
- Color White
- Type Disinfectant
- Cleaner Form Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Nonwovens
- MFR # USNREDIW136CT
- Zoro # G104653772
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 7" W x 8" L |
Details
Fragrance | Lemon |
Color | White |
Item | Disinfecting Redi Wipes |
Type | Disinfectant |
Cleaner Form | Wipe |
Application | Multipurpose |
Features | Antibacterial; Chlorine-free; Bleach-free; Ammonia-free |
Effective to Remove | Virus Remover; Bacteria Remover |
Description
Disinfecting Redi Wipes kill the cold and flu viruses to help keep your home or facility safer from illness. Antibacterial formula kills 99.9 percent of bacteria in just 15 seconds. Wipes are an easy way to clean and disinfect in one step without scratching surfaces. Use on washable, hard, nonporous surfaces in bathrooms, kitchens and offices, including fixtures, garbage cans, counters, doorknobs, telephones and computer keyboards. Lemon-scented disinfecting wipes do not contain chlorine bleach or ammonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Skin Cleanser, Foaming, f/Clario Dispensers, 1000mll, Straw, 6PK (BET7152900)
- REMCO 7"L Yellow Scrub Brush (35876)
- IOSSO Iosso Products 10916 Invisible Protection Water Repellent - 32 oz. (10916)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- MIDLAB Cleaner, Acid-Free, 1 Quart Blue, PK 12 (MLB03600012)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 12 PK (19200-89946)
- SIMPLE GREEN Disinfectant/Sanitizer, 1 gal. Bottle, Sweet Lavender Pine (3310200601001)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- LYSOL Disinfectant Foam Cleaner, 24 oz. Aerosol, Fresh (36241-02775)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Fresh Lime, 4 PK (36241-94201)
- ALLPOINTS Sanitizer Tablets 150 (181430)
- U.S. Nonwovens Disinfectants and Sanitizers