Shop All Disinfectants and Sanitizers
U.S. Nonwovens
Disinfecting Redi Wipes, 7" W x 8" L Lemon, White, 75 PK
Mfr # USNREDIW136
Zoro # G004653742
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7" W x 8" L
- Fragrance Lemon
- Color White
- Effective to Remove Virus Remover; Bacteria Remover
- Type Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Nonwovens
- MFR # USNREDIW136
- Zoro # G004653742
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 7" W x 8" L |
Details
Fragrance | Lemon |
Color | White |
Item | Disinfecting Redi Wipes |
Effective to Remove | Virus Remover; Bacteria Remover |
Type | Disinfectant |
Features | Antibacterial; Bleach-free; Ammonia-free; Chlorine-free |
Application | Multipurpose |
Cleaner Form | Wipe |
Description
Disinfecting Redi Wipes kill the cold and flu viruses to help keep your home or facility safer from illness. Antibacterial formula kills 99.9 percent of bacteria in just 15 seconds. Wipes are an easy way to clean and disinfect in one step without scratching surfaces. Use on washable, hard, nonporous surfaces in bathrooms, kitchens and offices, including fixtures, garbage cans, counters, doorknobs, telephones and computer keyboards. Lemon-scented disinfecting wipes do not contain chlorine bleach or ammonia.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- DRILLBRUSH Shower Cleaning Drill Brush Set - Power Scrubber Brush Set (5YH-2RGOGQC)
- KIMBERLY-CLARK PROFESSIONAL Shop Towels Original, Blue, Pop-Up Dispenser Box (200 Towels/Box, 8 Boxes/Case, 1,600 Towels/Case) (75190)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- POWERBUILT SaniDate Biosafe Disinfectant Solution for Use w/SaniFlow Device, 64oz (647731)
- CLIPPERCIDE Disinfecting Spray, for Grooming Clippers, 15oz (24482)
- CLOROX ProResults Regular Scent Outdoor Bleach 121 oz (32437)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- U.S. Nonwovens Disinfectants and Sanitizers