Shop All Industrial Netting Systems
Us Netting
Wall Mounted Loading Dock Barrier 4x30
Mfr # OHPW430-B
Zoro # G6520829
product price: $3,514.99
/ea
Free Shipping & Returns
$3,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Yes
- Impact Rating None
- Adjustment Type Cam Buckle
- Net Width 30 ft
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW430-B
- Zoro # G6520829
- UPC # 811931030130
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Width | 30 ft |
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Details
Item | Wall Mounted Loading Dock Safety Barrier Net,4Ftx30Ft |
Adjustable | Yes |
Impact Rating | None |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Webbing Material | Polyester |
Net Color | Orange |
Description
Wall Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 30 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Square, Series 13, L 96 (13FT9000-96)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 17 3/4 in D (032-95)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (SN-20016)
- Us Netting Industrial Netting Systems