Shop All Industrial Netting Systems
Us Netting
Wall Mounted Loading Dock Barrier 4x28
Mfr # OHPW428-B
Zoro # G6520740
product price: $3,318.99
/ea
Free Shipping & Returns
$3,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Width 1 in
- Adjustment Type Cam Buckle
- Webbing Material Polyester
- Adjustment Strap Length 18 in
- Net Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW428-B
- Zoro # G6520740
- UPC # 811931030123
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 28 ft |
Details
Item | Wall Mounted Loading Dock Safety Barrier Net,4Ftx28Ft |
Adjustment Type | Cam Buckle |
Webbing Material | Polyester |
Adjustable | Yes |
Impact Rating | None |
Debris Liner | No |
Net Color | Orange |
Description
Wall Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 28 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Red Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Red)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BA3A1P)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300GY)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- Us Netting Industrial Netting Systems