Shop All Industrial Netting Systems
Us Netting
Wall Mounted Loading Dock Barrier 4x10
Mfr # OHPW410-B
Zoro # G6520698
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Width 1 in
- Net Width 10 ft
- Impact Rating None
- Adjustment Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW410-B
- Zoro # G6520698
- UPC # 811931030031
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Width | 10 ft |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Details
Item | Wall Mounted Loading Dock Safety Barrier Net,4Ftx10Ft |
Impact Rating | None |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Webbing Material | Polyester |
Adjustable | Yes |
Net Color | Orange |
Description
Wall Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 10 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- ZORO SELECT Garment Rack, Folding, 72x24x63 (5CHV4)
- 80/20 T-Slotted Extrusion, 15S, 97" x 1.5" (1515-LITE-97)
- ZORO SELECT Cabinet Shelf (5-24D)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- GARDEN ZONE NETTING 1""X18""X50' 20GA (161850)
- Us Netting Industrial Netting Systems