Shop All Industrial Netting Systems
Us Netting
Post Mounted Dock Door Net 4'HX9 ft W
Mfr # OHIG49-P
Zoro # G701253283
product price: $2,716.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,716.99
Free 30-Day Returns
Key Features
- Mesh Size 6 in
- Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve
- Standards 1910.28
- Adjustment Strap Length 36 in
- Debris Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHIG49-P
- Zoro # G701253283
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 6 in |
Adjustment Strap Length | 36 in |
Webbing Width | 1 in |
Net Width | 9 ft |
Net Height | 4 ft |
Insert Sleeve Height | 12 in |
Details
Item | In-Ground Post Mounted Dock Door Net,Orange,4 ft H,9 ft W |
Includes | (2) Removable Posts; (8) Eye Bolts; Post Sleeve |
Standards | 1910.28 |
Debris Liner | No |
Number of Adjustment Straps | 4 |
Includes Mounting Hardware | Yes |
Impact Rating | 13,500 @ 5MPH |
Adjustment Type | Snap Hooks; Cam Buckles |
Number of Posts | 2 |
Webbing Material | Polyester |
Net Color | Orange |
Includes Posts | Yes |
Adjustable | Yes |
Description
Loading Dock Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Snap Hooks; Cam Buckles, Debris Liner No, Impact Rating 13,500 @ 5MPH, Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve, Includes Mounting Hardware Yes, Includes Posts Yes, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 9 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 48 (LH48CLEAR)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- XTARPS CORPORATION. Xtarps, MN-DN-1020, Debris Safety Netting, 10'H x 20'W, Black (MN-DN-1020)
- Us Netting Industrial Netting Systems