Shop All Industrial Netting Systems
Us Netting
Post Mounted Dock Door Net 4'HX30'W
Mfr # OHIG430-P
Zoro # G901253298
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,167.99
Free 30-Day Returns
Key Features
- Mesh Size 6 in
- Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve
- Standards 1910.28
- Net Color Orange
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Netting
- MFR # OHIG430-P
- Zoro # G901253298
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 6 in |
Insert Sleeve Height | 12 in |
Net Height | 4 ft |
Net Width | 30 ft |
Adjustment Strap Length | 36 in |
Webbing Width | 1 in |
Details
Item | In-Ground Post Mounted Dock Door Net,Orange,4 ft H,30 ft W |
Includes | (2) Removable Posts; (8) Eye Bolts; Post Sleeve |
Standards | 1910.28 |
Net Color | Orange |
Includes Mounting Hardware | Yes |
Number of Posts | 2 |
Debris Liner | No |
Webbing Material | Polyester |
Adjustable | Yes |
Number of Adjustment Straps | 4 |
Includes Posts | Yes |
Impact Rating | 13,500 @ 5MPH |
Adjustment Type | Snap Hooks; Cam Buckles |
Description
Loading Dock Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Snap Hooks; Cam Buckles, Debris Liner No, Impact Rating 13,500 @ 5MPH, Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve, Includes Mounting Hardware Yes, Includes Posts Yes, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 30 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Mono-Slot 1" X 1" T-Slot 242" Profile (1001-242)
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- JAYDEE BOEN Safety Netting, Black, FR, 5.6ftX150ft (SN-20016)
- Us Netting Industrial Netting Systems