Shop All Industrial Netting Systems
Us Netting
Post Mounted Dock Door Net 4'HX14'W
Mfr # OHIG414-P
Zoro # G401253286
product price: $3,066.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,066.99
Free 30-Day Returns
Key Features
- Mesh Size 6 in
- Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve
- Standards 1910.28
- Net Height 4 ft
- Number of Posts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHIG414-P
- Zoro # G401253286
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 6 in |
Net Height | 4 ft |
Insert Sleeve Height | 12 in |
Webbing Width | 1 in |
Net Width | 14 ft |
Adjustment Strap Length | 36 in |
Details
Item | In-Ground Post Mounted Dock Door Net,Orange,4 ft H,14 ft W |
Includes | (2) Removable Posts; (8) Eye Bolts; Post Sleeve |
Standards | 1910.28 |
Number of Posts | 2 |
Impact Rating | 13,500 @ 5MPH |
Includes Mounting Hardware | Yes |
Webbing Material | Polyester |
Debris Liner | No |
Adjustable | Yes |
Number of Adjustment Straps | 4 |
Includes Posts | Yes |
Adjustment Type | Snap Hooks; Cam Buckles |
Net Color | Orange |
Description
Loading Dock Net, Adjustable Yes, Adjustment Strap Length 36 in, Adjustment Type Snap Hooks; Cam Buckles, Debris Liner No, Impact Rating 13,500 @ 5MPH, Includes (2) Removable Posts; (8) Eye Bolts; Post Sleeve, Includes Mounting Hardware Yes, Includes Posts Yes, Insert Sleeve Height 12 in, Mesh Size 6 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 14 ft, Number of Adjustment Straps 4, Number of Posts 2, Standards 1910.28, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- Us Netting Industrial Netting Systems