Shop All Industrial Netting Systems
Us Netting
Pallet Rack Netting Bulk Roll, 4 ft H
Mfr # PRN-6-450
Zoro # G110901645
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 6 in
- Material Polypropylene
- Color Black
- Includes Hardware Hardware not Included
- Number of Panels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # PRN-6-450
- Zoro # G110901645
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 6 in |
Overall Height | 48 in |
Overall Width | 600 in |
Overall Depth | 1/8 in |
Details
Item | Pallet Rack Netting Bulk Roll |
Material | Polypropylene |
Color | Black |
Includes Hardware | Hardware not Included |
Number of Panels | 1 |
Duty Rating | Heavy Duty |
Tensile Strength | 700 lb |
Description
Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 48 in, Overall Width 600 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AKRO-MILS Red Plastic Lid (35231RED)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- XPOSE SAFETY Heavy Duty White Fire Retardant Debris Netting - 8'6 in x 150' (NFRW-86150-X)
- Us Netting Industrial Netting Systems