Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 6x6
Mfr # MGCLN-625-6-2W
Zoro # G6518598
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Net Width 6 ft
- Webbing Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # MGCLN-625-6-2W
- Zoro # G6518598
- UPC # 811931032349
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Width | 6 ft |
Webbing Width | 2 in |
Overall Width | 6 ft |
Webbing Opening Size | 6 1/4 in |
Overall Length | 6 ft |
Net Length | 6 ft |
Opening Size | 6 1/4 in |
Details
Item | Military Grade Cargo Lifting Net,6Ftx6Ft |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Number of Sling Loops | 4 |
Lifting Capacity | 4,500 lb |
Attachment Type | Loop |
Working Load Limit | 4,500 lb |
Number of Attachment Points | 4 |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 6 1/4 in, Material Polyester, Webbing Width 2 in, Overall Length 6 ft, Overall Width 6 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2A-HG)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- Us Netting Industrial Netting Systems